ABB S201MUC-C20 MCB S200MUC 1P C 20

Item #: 2164540

Cat #: S201MUC-C20

UPC: 013614430804

to view pricing and more.
Documents & Guides
ABB S201MUCC20 MCB S200MUC 1P

Overview

ABB S201MUCC20 MCB S200MUC 1P
Also known as: 013614430804, S201MUC-C20

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 6 kA
Volts AC: 277
Amps: 20
Type: Trip Curve C
Interrupt Rating DC: 10 kA