CM L-4-18-6-C CBL TIE 18LB 4 INCH B

Item #: 21646

Cat #: L-4-18-6-C

UPC: 728494073040

to view pricing and more.
Documents & Guides
CAT L-4-18-6-C CBL TIE 18LB 4

Overview

CAT L-4-18-6-C CBL TIE 18LB 4
Also known as: 728494073040, L-4-18-6-C

Specifications

Color: Blue
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Blue
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in