Antenna for WiFi and ZigBee Wireless Communications, 5W
Item #: 2164752
Cat #: SE-ANT-ZBWIFI-KIT
UPC:
to view pricing and more.
Documents & Guides
Antenna for WiFi and ZigBee Wireless Communications, 5 Watt, 7.900 Inch Length, 0.800 Width, RG316 Cable
Overview
Antenna for WiFi and ZigBee Wireless Communications, 5 Watt, 7.900 Inch Length, 0.800 Width, RG316 Cable
Simple wireless connectivity enables fast, reliable communication between compatible devices and the monitoring platform through Wi-Fi or ZigBee wireless technology. It can also be used to connect a device to Smart Energy devices via ZigBee communication, helping support flexible system integration. Designed for both indoor and outdoor use, it features an external antenna for extended range and improved signal performance. Backed by a 5-year warranty, this solution delivers dependable wireless connectivity for energy management applications.
Also known as: SE-ANT-ZBWIFI-KIT
Specifications
| Wattage: | 5 |
| Length: | 7.900 in |
| Width: | 0.800 in |
| Wattage: | 5 |
| Width: | 0.800 in |
| Length: | 7.900 in |