Panel Board, Front Trim, 49-1/2" x 20", A Series, Flush, Nameplate

Item #: 216476

Cat #: AF49FDN

UPC: 783175052394

to view pricing and more.
Documents & Guides
Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Flush, Front Hinged to Box, Nameplate

Overview

Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Flush, Front Hinged to Box, Nameplate
Also known as: 783175052394, AF49FDN

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Family / Style: AF
Height: 49.500 in
Mounting: Flush
Width: 20 in
Height: 49.500 in
IP/NEMA Rating: NEMA 1
Family / Style: AF