
One-Piece Carbide Hole Cutters, 1-3/4"
Item #: 2165070
Cat #: 49-57-8629
UPC: 045242604692
to view pricing and more.
Documents & Guides
One-Piece Carbide Hole Cutters, 1-3/4 Inch Size, 1/4 Inch Diameter, 3/8 Inch Shank Size
Overview
One-Piece Carbide Hole Cutters, 1-3/4 Inch Size, 1/4 Inch Diameter, 3/8 Inch Shank Size
Our One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE® One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".
Also known as: 045242604692, 49-57-8629
Specifications
| Length: | 1.750 in |
| Height: | 3.250 in |
| Width: | 1.750 in |
| Weight: | 0.900 lb |
| Size: | 1 3/4 in |
| Length: | 1.750 in |
| Width: | 1.750 in |
| Size: | 1 3/4 in |
| Height: | 3.250 in |
| Weight: | 0.900 lb |