Copper Patch Cord, Cat 6A, Yellow S/FTP

Item #: 2165080

Cat #: STP6X25YL

UPC: 074983012480

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 25 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 25 ft.
Also known as: 074983012480, STP6X25YL

Specifications

Length: 25 ft
Material: Copper
Color: Yellow
Length: 25 ft
Color: Yellow
Material: Copper