Netkey Cat6A Patch Cord, CM/LSZH, Red, 7

Item #: 2165119

Cat #: NK6APC7RD

UPC: 074983962105

to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 7 ft., red UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 7 ft., red UTP cable.
Also known as: 074983962105, NK6APC7RD

Specifications

Color: Red
Length: 7 ft
Material: Copper
Color: Red
Material: Copper
Length: 7 ft