TY551M PK100 3.6" 18LB ID

Item #: 216513

Cat #: 3KH29

UPC: 786210941455

to view pricing and more.
Documents & Guides
No Documents Available
TB 3KH29 TY551M PK100 3.6" 18LB ID

Overview

TB 3KH29 TY551M PK100 3.6" 18LB ID
Also known as: 786210941455, 3KH29

Specifications

Weight Capacity: 18 lbs
Length: 3.600 in
Weight Capacity: 18 lbs
Length: 3.600 in