
LED Wall Light, 4000L, 4500K, 31W
Item #: 2165492
Cat #: WSG4L45K
UPC: 765364940644
to view pricing and more.
Documents & Guides
LED Small Die Cast Wall Light, 120/277V, 31 Watt, Lumens: 4,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Replaces up to 100W MH
Overview
LED Small Die Cast Wall Light, 120/277V, 31 Watt, Lumens: 4,000, Color Temperature: 4500K, 0-10V Dimming, Color: Bronze, Replaces up to 100W MH
Rugged Traditional aluminum die cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a
facility. The smooth housing prevents debris build up and maximizes air flow over housing.
Also known as: 765364940644, WSG4L45K
Specifications
| Wattage: | 31 |
| Lumens: | 4000 |
| Color Temperature: | 4500 (Cool White) |
| Color: | Bronze |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 31 |
| Color Temperature: | 4500 (Cool White) |
| Dimmable: | Yes |
| Lumens: | 4000 |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |