Meter Base, 200 Amp, 600VAC, 4 Terminal, Ringless, Small Closing Plate

Item #: 2165605

Cat #: U7043-XL-TG

UPC: 784572469174

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 600 Volt AC, 4 Terminal, Ringless, Small Closing Plate, Triplex Ground, Wide Shell, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, 600 Volt AC, 4 Terminal, Ringless, Small Closing Plate, Triplex Ground, Wide Shell, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.

Also known as: 784572469174, U7043-XL-TG

Specifications

Amps: 200
Type: Meter Socket
Jaws: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
IP/NEMA Rating: NEMA 3R
Type: Meter Socket
Volts AC: 600