12.2W A19 LED Lamp, 30K

Item #: 2165685
Cat #: 561043
UPC: 046677561048
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.2 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1100, CRI: 90, Color Temperature: 3000K, Beam Angle: 250 °. Rated Average Life: 15,000 Hrs. Philips CC# 561043, 12NC 929002385304.

Overview

Dimmable LED Lamp, 12.2 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1100, CRI: 90, Color Temperature: 3000K, Beam Angle: 250 °. Rated Average Life: 15,000 Hrs. Philips CC# 561043, 12NC 929002385304.
CorePro LED bulbs are compatible with existing fixtures are designed for retrofit replacement of incandescent bulbs. They deliver energy savings and minimize maintenance cost. The CorePro LED bulbs are perfect for basic lighting needs. It provides the dependable performance you expect from LED at an affordable price.
Also known as: 046677561048, 561043

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 12.200
Dimmable: Yes
Angle: 250°
Base: Medium Screw (E26)
Lumens: 1100
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90
Wattage: 12.200
Angle: 250°

Customer Reviews

No reviews for this product
(0)