1/4" to 3/4" Step Drill Bit, VACO

Item #: 2165738

Cat #: 25963

UPC: 092644259630

to view pricing and more.
Documents & Guides
Step Drill Bit Has 2 Spiral Flutes To Remove Chips And Help Pull The Bit Through Material For Faster Cutting, Titanium Nitride Coating Dissipates Heat For Longer Bit Life, 1/4-Inch Hex Shank For Firm, Positive Grip In Impact Driver And Standard Drill, Split Point Tip Quickly Starts Hole Cuts And Prevents Drifting When Pressure Is Added, Laser-Etched Hole Size Markings For Quick Size Identification, For Use On Steel (Up To 16 Gauge), Wood, Plastic, And Aluminum 9 Hole Sizes

Overview

Step Drill Bit Has 2 Spiral Flutes To Remove Chips And Help Pull The Bit Through Material For Faster Cutting, Titanium Nitride Coating Dissipates Heat For Longer Bit Life, 1/4-Inch Hex Shank For Firm, Positive Grip In Impact Driver And Standard Drill, Split Point Tip Quickly Starts Hole Cuts And Prevents Drifting When Pressure Is Added, Laser-Etched Hole Size Markings For Quick Size Identification, For Use On Steel (Up To 16 Gauge), Wood, Plastic, And Aluminum 9 Hole Sizes

Dual Spiral Flutes on VACO Step Drill Bits help pull the step bit through the material for faster cutting. The Titanium Nitride coating extends life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Available in five step bit sizes with commonly used hole sizes for steel (up to 16 gauge), plastic, aluminum, and wood.

Also known as: 092644259630, 25963

Features & Benefits

  • Step Drill Bit has 2 spiral flutes to remove chips and help pull the bit through material for faster cutting
  • Titanium nitride coating dissipates heat for longer bit life
  • 1/4-Inch hex shank for firm, positive grip in impact driver and standard drill
  • Split point tip quickly starts hole cuts and prevents drifting when pressure is added
  • Laser-etched hole size markings for quick size identification
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum
  • 9 hole sizes

Specifications

Material: Steel
Material: Steel