Gateway, EtherNet/IP to Data Highway Plus, Remote I/O, 3 Ports, 2.9W

Item #: 2165788

Cat #: AN-X4-AB-DHRIO

UPC:

to view pricing and more.
Documents & Guides
Gateway, EtherNet/IP to Data Highway Plus, Remote I/O, 3 Ports, 1 x RJ45, 1 x Phoenix 3-Pin, Power Connector, 1 x Phoenix, 3-Pin Network Connector, 2.9 Watt

Overview

Gateway, EtherNet/IP to Data Highway Plus, Remote I/O, 3 Ports, 1 x RJ45, 1 x Phoenix 3-Pin, Power Connector, 1 x Phoenix, 3-Pin Network Connector, 2.9 Watt

The AN-X4-AB-DHRIO Gateway is designed to help customers initiate a phased migration approach to replacing or upgrading legacy PLC’s, HMI's, Drives, or Flex I/O adapters. These solutions can be achieved by selecting the corresponding operating mode during the initial configuration. The AN-X4-AB-DHRIO has a built-in webserver to view diagnostics, current configuration, upload configuration files, and set the operating mode. It is also DIN Rail Mountable.

Also known as: AN-X4-AB-DHRIO

Specifications

Type: Gateway, DH+/Remote I/O
Wattage: 2.900
Number of Ports: 3
Type: Gateway, DH+/Remote I/O
Number of Ports: 3
Wattage: 2.900