TRON RECTIFIER FUSE

Item #: 216619

Cat #: KAC-600

UPC: 051712476003

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series Tron KAC high speed fuse, 600V, 600A, 200 kAIC, Non Indicating, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series Tron KAC high speed fuse, 600V, 600A, 200 kAIC, Non Indicating, High speed fuse, Blade end X blade end, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712476003, KAC-600

Specifications

Mounting: Stud
Amps: 600
Type: North American Style
Interrupt Rating DC: 200
Mounting: Stud
Type: North American Style
Amps: 600
Interrupt Rating DC: 200