This product has been discontinued.

Rack, PDU, Horizontal, 1RMU, 15A, 120VAC, 10 x 5-15R Receptacles
Item #: 216645
Cat #: CMRPSH15
UPC: 074983844746
to view pricing and more.
Documents & Guides
Rack, Power Distribution Unit, Horizontal, 1RMU, 15 Amp, 120 Volt AC, 10 x 5-15R Receptacles, 10 Foot Cord
Overview
Rack, Power Distribution Unit, Horizontal, 1RMU, 15 Amp, 120 Volt AC, 10 x 5-15R Receptacles, 10 Foot Cord
Also known as: 074983844746, CMRPSH15
Specifications
| Mounting: | Rack, Horizontal |
| Volts AC: | 120 |
| Color: | Black |
| Amps: | 15 |
| Size: | 1RMU |
| Length: | 10 ft |
| NEMA Configuration: | 5-15R |
| Mounting: | Rack, Horizontal |
| Color: | Black |
| Size: | 1RMU |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 10 ft |