2 AWG Bare Soft Drawn Copper, 7 Strand

Item #: 2166962

Cat #: BST7S2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG Bare Soft Drawn Copper, 7 Strand

Overview

2 AWG Bare Soft Drawn Copper, 7 Strand

Suitable for use in electrical grounding systems (including counterpoise grounding) and on insulators for overhead transmission and distribution applications. Stranded conductors offer greater flexibility than solid.

Also known as: BST7S2

Specifications

Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded
Volts AC: 600
Material: Soft Drawn Copper