Pin & Sleeve Plug, 100A, 125/250V, 3P4W

Item #: 216716

Cat #: PS4100P12-W

UPC: 785007041019

to view pricing and more.
Documents & Guides
100 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Orange.

Overview

100 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Orange.
Also known as: 785007041019, PS4100P12-W

Specifications

Color: Black
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Type: Pin &amp, amp
Material: Thermoplastic