PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 2167161

Cat #: M6-125-175-342-WT

UPC: 888434595275

to view pricing and more.
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels for M6 M7 Printers - 0.125" Diameter x 1.75", White

Overview

PermaSleeve Heat Shrink Wire and Cable Labels for M6 M7 Printers - 0.125" Diameter x 1.75", White

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 888434595275, M6-125-175-342-WT

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65