Console Body

Item #: 216787

Cat #: C1472BD

UPC: 783510104009

to view pricing and more.
Documents & Guides
No Documents Available
Console, C14 Type, 2 Door, Size/Dims: 50" x 72" x 23", Material/Finish: Steel/Paint. - DISC PER MFR

Overview

Console, C14 Type, 2 Door, Size/Dims: 50" x 72" x 23", Material/Finish: Steel/Paint. - DISC PER MFR
Also known as: 783510104009, C1472BD

Specifications

Material: Steel
Material: Steel