Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #41927

Item #: 216827
Cat #: 50/150A21/DLSW/RP-120V
UPC: 046135180446
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 3-Way, Double Life, A21, 50/100/150 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 510/1280/1790, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 18044* *** Discontinued ***

Overview

Incandescent Bulb, 3-Way, Double Life, A21, 50/100/150 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 510/1280/1790, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 18044* *** Discontinued ***
Also known as: 046135180446, 50/150A21/DLSW/RP-120V

Specifications

Base: Medium Screw (E26)
Wattage: 100, 150, 50
Lumens: 1280, 510, 1790
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 1280, 510, 1790
Color Temperature: 2850 (Warm White)
Shape: A21 (Arbitrary)
Wattage: 100, 150, 50
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)