Cable Tie, 11.5L (292mm) Standard, Nylon

Item #: 216830

Cat #: PLT3S-M7

UPC: 074983564880

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, purple.

Overview

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, purple.
Also known as: 074983564880, PLT3S-M7

Specifications

Width: 0.190 in
Color: Purple
Size: Standard
Length: 11.500 in
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Color: Purple
Length: 11.500 in
Material: Nylon
Family / Style: Pan-Ty®