Cable Tie, 11.5L (292mm) Standard, Nylon

Item #: 216831

Cat #: PLT3S-M1

UPC: 074983564767

to view pricing and more.
Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, brown.

Overview

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, brown.
Also known as: 074983564767, PLT3S-M1

Specifications

Color: Brown
Width: 0.190 in
Size: Standard
Length: 11.500 in
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Brown
Size: Standard
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Width: 0.190 in
Length: 11.500 in
Material: Nylon
Family / Style: Pan-Ty®