Cable Tie, Standard, 11.5" Long, Nylon, Orange, 1000/Pack

Item #: 216832

Cat #: PLT3S-M3

UPC: 074983564811

to view pricing and more.
Cable Tie, Nylon, Standard Cross Section, Orange, 11.6 Inch Long, .190 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000

Overview

Cable Tie, Nylon, Standard Cross Section, Orange, 11.6 Inch Long, .190 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000
Also known as: 074983564811, PLT3S-M3

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: Orange
Material: Nylon
Family / Style: Pan-Ty®