Cable Tie, 11.5L (292mm) Standard, Nylon

Item #: 216833

Cat #: PLT3S-M8

UPC: 074983564897

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, gray.

Overview

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, gray.

Pan-Ty locking tie, standard cross section, 11.5" length, nylon 6.6, gray.

Also known as: 074983564897, PLT3S-M8

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Gray
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Family / Style: Pan-Ty®
Size: Standard
Color: Gray
Product Thickness: 0.052 in