MIL 48-62-3030 3" SCALING CHL

Item #: 2169373

Cat #: 48-62-3030

UPC: 045242153251

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3/4in Hex Shank, Application: Hammer Iron With Heat Treated Work Areas Is Used For Removing Weld Spatter, Scale And Concrete Form Overflow And Seepage, Material: Forged High Grade Steel, Width: 3in, Overall Length: 12in

Overview

3/4in Hex Shank, Application: Hammer Iron With Heat Treated Work Areas Is Used For Removing Weld Spatter, Scale And Concrete Form Overflow And Seepage, Material: Forged High Grade Steel, Width: 3in, Overall Length: 12in

Drop forged of high grade steel, this hammer iron with heat treated work areas is used for removing weld spatter, scale and concrete form overflow and seepage. One per package.

Also known as: 045242153251, 48-62-3030

Features & Benefits

  • Scaling chisel
  • 3/4 in. hex shank
  • 3 in. width x 12 in. overall length
  • Made from forged high grade steel

Specifications

No Specifications Available