
25 Ft. Compact Wide Blade Tape Measure
Item #: 2169445
Cat #: 48-22-0425
UPC: 045242539017
to view pricing and more.
Documents & Guides
25 Ft. Compact Wide Blade Tape Measure, Up to 15' Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip
Overview
25 Ft. Compact Wide Blade Tape Measure, Up to 15' Reach, Anti-Tear Coating Reinforces the first 6" of the Tape Blade, 2-Sided Printing & Belt Clip
The MILWAUKEE® 25ft Compact Tape Measures have up to 15' of reach* allowing quick measurement taking. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
Also known as: 045242539017, 48-22-0425
Features & Benefits
- Up to 15' of reach
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- 2-Sided printing for easy reading
- Architectural scale
- Stamped steel belt clip
- Lanyard-ready for quick and easy tethering
Specifications
| Length: | 25 ft |
| Type: | Tape Measure |
| Length: | 25 ft |
| Type: | Tape Measure |