LOAD CENTER QO MB 240V 225A 1PH 40SP

Item #: 216952

Cat #: QO140M225

UPC: 785901867678

to view pricing and more.
Square D,LOAD CENTER QO MB 240V 225A 1PH 40SP,#4 to 300 AWG/kcmil(Al/Cu),1 phase,120/240 V AC,120/240 V AC,22 kA,225 A,3-Wire,Convertible Mains (breaker),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed

Overview

Square D,LOAD CENTER QO MB 240V 225A 1PH 40SP,#4 to 300 AWG/kcmil(Al/Cu),1 phase,120/240 V AC,120/240 V AC,22 kA,225 A,3-Wire,Convertible Mains (breaker),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed
Also known as: 785901867678, QO140M225

Specifications

Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 225
Circuits: 40
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Interrupt Rating AC: 22 kA
Mounting: Surface
Phase: 1
Amps: 225
Standards: California Proposition 65