Halogen Free Wiring Duct, Slotted, 50mm W x50mm H x 2m Long, PVC, Gray

Item #: 216957

Cat #: NNC50X50LG2

UPC: 074983985340

to view pricing and more.
Halogen Free Wiring Duct, Slotted, 50mm W x50mm H x 2m Long, PVC, Gray

Overview

Halogen Free Wiring Duct, Slotted, 50mm W x50mm H x 2m Long, PVC, Gray
Also known as: 074983985340, NNC50X50LG2

Specifications

Length: 2 m
Width: 50 mm
Height: 50 mm
Color: Gray
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Height: 50 mm
Material: Halogen-Free Polyphenylene Oxide
Width: 50 mm
Color: Gray