15 Amp NEMA 1-15, 3-Outlet Adapter, Ivory

Item #: 21696

Cat #: 69-I

UPC: 078477000014

to view pricing and more.
Documents & Guides
15 Amp, 125V AC, NEMA 1-15, 3-Outlet, Ivory, Non-Grounded Adapter.

Overview

15 Amp, 125V AC, NEMA 1-15, 3-Outlet, Ivory, Non-Grounded Adapter.

Leviton 69-I-15 Amp, 125 Volt, Triple Outlet Swivel Adapter, Ivory

Also known as: 078477000014, 69-I

Specifications

Type: Adapter, Tap, Non-Grounded, 3-Outlet
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 1-15R
Type: Adapter, Tap, Non-Grounded, 3-Outlet
Amps: 15
NEMA Configuration: 1-15R
Volts AC: 120
Color: Ivory