
KO Deep Strut 14GA 1-5/8X1-5/8 10FT PG
Item #: 216962
Cat #: A1400KO-10PG
UPC: 616013109939
to view pricing and more.
Documents & Guides
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Pre-Galvanized Steel with 1/2 Inch Knockouts on 6 Inch Centers
Overview
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Pre-Galvanized Steel with 1/2 Inch Knockouts on 6 Inch Centers
Also known as: 616013109939, A1400KO-10PG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |