BLM VECP83665T-4 5HP 1750RPM

Item #: 2169896

Cat #: VECP83665T-4

UPC: 781568467916

to view pricing and more.
Documents & Guides
BLM VECP83665T-4 5HP 1750RPM

Overview

BLM VECP83665T-4 5HP 1750RPM
Also known as: 781568467916, VECP83665T-4

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5