AC Drive, PowerFlex 755TS, 480VAC, 11A, 5/7.5HP DB Transistor, Open, Frame 2

Item #: 2170203

Cat #: 20G21ND011JA0NNNNN

UPC: 195272096377

to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 VAC, 3 PH, 11 Amps, (Fr1 7.5HP ND, 5HP HD/Fr2 7.5HP ND, 7.5HP HD), CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2 *** Rockwell Automation Preferred Product ***

Overview

PowerFlex 755TS AC Drive, with Embedded EtherNet/IP, Standard Protection, Forced Air, AC Input with Precharge, Includes DC Terminals, Open Type, 480 VAC, 3 PH, 11 Amps, (Fr1 7.5HP ND, 5HP HD/Fr2 7.5HP ND, 7.5HP HD), CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 2 *** Rockwell Automation Preferred Product ***

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272096377, 20G21ND011JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 5, 7.500
Amps: 11
Size: Frame 2
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Type: AC Drive
Horsepower: 5, 7.500
Size: Frame 2
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Amps: 11
Standards: Build America Buy America Compliant