This product has been discontinued.

3/8-Inch Coated Nut Driver, 3-Inch Hollow Shaft
Item #: 217074
Cat #: 640-3/8
UPC: 092644650253
to view pricing and more.
Documents & Guides
Entire Shank Plastic Coated for Circuit Protection Only (NOT INSULATED), Special Plastic Coating Resists Cutting, Cracking, and Chipping and Thin Coating Permits Use in Confined Areas, Full Hollow Shafts Facilitate Work on Stacked Circuit Boards or Other Long Bolt Applications, Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor, Premium Chrome Plated for Smooth Feel and Corrosion Resistance, Meets or Exceeds Applicable ASME / ANSI Specifications, Handle End Is Also Color Coded for Easy Identification, Cushion-Grip Handle Allows for Greater Torque and Comfort & Tip-Ident® Quickly Identifies Nut Driver and Size
Overview
Entire Shank Plastic Coated for Circuit Protection Only (NOT INSULATED), Special Plastic Coating Resists Cutting, Cracking, and Chipping and Thin Coating Permits Use in Confined Areas, Full Hollow Shafts Facilitate Work on Stacked Circuit Boards or Other Long Bolt Applications, Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor, Premium Chrome Plated for Smooth Feel and Corrosion Resistance, Meets or Exceeds Applicable ASME / ANSI Specifications, Handle End Is Also Color Coded for Easy Identification, Cushion-Grip Handle Allows for Greater Torque and Comfort & Tip-Ident® Quickly Identifies Nut Driver and Size
The Klein Tools coated nut driver tightens nuts and bolts easily and can get into smaller spaces that wrenches and ratchets can't reach. It makes wood, metal and electrical work easier in confined spaces. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications.
Also known as: 092644650253, 640-3/8
Features & Benefits
- Internal flanges provide solid, twist-resistant shaft anchor
- Entire shank plastic coated for circuit protection only. NOT INSULATED
- Special plastic coating resists cutting, cracking, and chipping and thin coating permits use in confined areas
- Meets or exceeds applicable ASME / ANSI specifications
- Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Handle end is also color coded for easy identification
- Cushion-Grip handle allows for greater torque and comfort
- Premium chrome plated for smooth feel and corrosion resistance
Specifications
| Size: | 3/8 in |
| Standards: | California Proposition 65 |
| Size: | 3/8 in |
| Standards: | California Proposition 65 |