Encl RVJB Fbrgl Bnd Wdw HWPL 11x9x5

Item #: 2170833

Cat #: RVJB1008HWPL1

UPC: 635394016131

to view pricing and more.
RVJB Raised Cover with Bonded Window Type 4X, 11.32x9.32x5.43, Lt Gray, Fiberglass, HWPL

Overview

RVJB Raised Cover with Bonded Window Type 4X, 11.32x9.32x5.43, Lt Gray, Fiberglass, HWPL

RVJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394016131, RVJB1008HWPL1

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 5.430 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Finish: Smooth Matte
Width: 9.320 in
Height: 11.320 in
Color: Light Gray
Depth: 5.430 in
IP/NEMA Rating: NEMA 3
Width: 9.320 in
Material: Fiberglass
Standards: California Proposition 65
Finish: Smooth Matte
Height: 11.320 in