250V 20A 1 1/2x13/32 MID TD

Item #: 21711

Cat #: TRM20

UPC: 782001746636

to view pricing and more.
Documents & Guides
Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 20 amps.

Overview

Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 20 amps.
Also known as: 782001746636, TRM20

Specifications

Speed: Time Delay
Type: Fuse
Amps: 20
Volts AC: 250
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Time Delay
Amps: 20
Class: Midget
Type: Fuse
Volts AC: 250
Interrupt Rating DC: 10 kA