Terminal Block, End Barrier, Gray, for 1492-LC3

Item #: 21715

Cat #: 1492-EBLC3

UPC: 662073057338

to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Gray, 0.10 x 1.04 x 1.81 Inch, for 1492-LC3, 50 in a Package

Overview

Terminal Block, End Barrier, Gray, 0.10 x 1.04 x 1.81 Inch, for 1492-LC3, 50 in a Package
Also known as: 662073057338, 1492-EBLC3

Specifications

Type: Terminal Block, End Barrier
Mounting: Snap On
Family / Style: 1492
Color: Gray
Depth: 0.100 in
Height: 1.040 in
Width: 1.810 in
Type: Terminal Block, End Barrier
Family / Style: 1492
Depth: 0.100 in
Width: 1.810 in
Mounting: Snap On
Color: Gray
Height: 1.040 in