Ferrule, 18 AWG

Item #: 21718

Cat #: F77-6-M

UPC: 074983763269

to view pricing and more.
Ferrule, 18 AWG, 0.24" Length

Overview

Ferrule, 18 AWG, 0.24" Length
Also known as: 074983763269, F77-6-M

Specifications

Material: Copper
Length: 0.240 in
Allowable Gauge Range: 18
Material: Copper
Allowable Gauge Range: 18
Length: 0.240 in