32" Narrow Wrap, Flush Mount, White

Item #: 2172158
Cat #: KNLU32WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
32" Narrow Wrap, Flush Mount, 15.3W, SMT-Array, Selectable Color Temperature: 2700K, 3000K & 4000K, Color: White

Overview

32" Narrow Wrap, Flush Mount, 15.3W, SMT-Array, Selectable Color Temperature: 2700K, 3000K & 4000K, Color: White
The KNLU Series is ideal for undercabinet lighting in kitchens, study area and displays with its low profile design. The housing is available in 5 different lengths, ranging from 9” to 40” to handle most application requirements. Color options include white and oil-rubbed bronze finish to accommodate most decors. The KNLU Series includes an array of LEDs, and is linkable up to 200 watts. In addition the units can be direct wired, and attached to the cabinet with 2 captive mounting screws provide for a smoother installation. Multiple knockouts on the top and the back which offers maximum wiring flexibility.
Also known as: KNLU32WH

Specifications

Lumens: 980
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Wattage: 15
Mounting: Surface
Length: 32 in
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 980
Volts AC: 120
Mounting: Surface
Color: White
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Wattage: 15
Length: 32 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)