250V 15A 1 1/2x13/32 MID TD

Item #: 21726

Cat #: TRM15

UPC: 782001746612

to view pricing and more.
Documents & Guides
Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 15 amps.

Overview

Tri-Onic TRM time-delay midget fuses are rated 250VAC and are offered in 36 ampere ratings from 1/10A to 30A. They have 12 seconds time-delay at 200 percent rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection) 250 Volts 15 amps.
Also known as: 782001746612, TRM15

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Amps: 15
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Amps: 15
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 1 1/2 in
Volts AC: 250
Class: Midget