This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, NEMA 1, 60A, 3P, 600VAC, Heavy Duty
Item #:
21727
Cat #:
HU362
UPC:
78590150580
Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Overview
Disconnect Switch, Non-Fusible, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Also known as: 78590150580, HU362
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 60 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)