to view pricing and more.
Documents & Guides
No Documents Available
Features: Washable Aluminum Filter, Two Speed Rocker Switch Control, Viltage Rating: 115V, Frequency: 60HZ, Ampere Rating: 1.8A, Standard: UL, Size: 30 X 17 1/2 X 6IN, Finish: Black
Overview
Features: Washable Aluminum Filter, Two Speed Rocker Switch Control, Viltage Rating: 115V, Frequency: 60HZ, Ampere Rating: 1.8A, Standard: UL, Size: 30 X 17 1/2 X 6IN, Finish: Black
Also known as: 026715145195, 433023
Specifications
No Specifications Available