AC Drive, PowerFlex 753, 361A, 300 HP/ND, 250 HP/HD, 480VAC, IP54/NEMA 12Frame 7

Item #: 2174511

Cat #: 20F1AGD361JA0NNNNN

UPC: 194033047320

to view pricing and more.
Documents & Guides
PowerFlex 753 AC Drive, With Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 361 Amp, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, With Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 361 Amp, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 194033047320, 20F1AGD361JA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Amps: 361
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 300, 250
Size: Frame 7
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 7
Type: AC Drive
Amps: 361
Horsepower: 300, 250