Terminal Block, End Barrier, Gray, for 1492-L6, LG6

Item #: 21746
Cat #: 1492-EBL6
UPC: 662073056997
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Gray, 0.08 x 1.45 x 2.56 Inch, for 1492-L6, LG6, 50 in a Package

Overview

Terminal Block, End Barrier, Gray, 0.08 x 1.45 x 2.56 Inch, for 1492-L6, LG6, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073056997, 1492-EBL6

Specifications

Mounting: Snap On
Family / Style: 1492
Color: Gray
Mounting: Snap On
Color: Gray
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)