PAN FRIV4524X4LYL FIBERRUNNER

Item #: 2174994

Cat #: FRIV4524X4LYL

UPC: 613056769298

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRIV4524X4LYL FITTING AND

Overview

PDT FRIV4524X4LYL FITTING AND
Also known as: 613056769298, FRIV4524X4LYL

Specifications

Width: 24 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Vertical Inside
Width: 24 in
Material: PVC
Color: Yellow
Type: 45° Vertical Inside
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®