28W CFL Lamp, 28K

Item #: 217501

Cat #: S6022

UPC: 045923060229

to view pricing and more.
28 Watt; pin-Based Compact Fluorescent; 2800K; 84 CRI; GX32d-3 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

28 Watt; pin-Based Compact Fluorescent; 2800K; 84 CRI; GX32d-3 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923060229, S6022

Specifications

Color Rendering Index (CRI): 84
Wattage: 28
Color Temperature: 2800 (Warm White)
Lumens: 1600
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX32d-3)
Color Rendering Index (CRI): 84
Color Temperature: 2800 (Warm White)
Light Technology: CFL
Base: 2-Pin (GX32d-3)
Wattage: 28
Lumens: 1600
Dimmable: No