12" x 10" Swing-Out Panel

Item #: 217505

Cat #: A1210PSWPNL

UPC: 783510171049

to view pricing and more.
Panel, Swing-Out, 11.00x9.62, Size/Dims: Fits 12" x 10", Material/Finish: Aluminum

Overview

Panel, Swing-Out, 11.00x9.62, Size/Dims: Fits 12" x 10", Material/Finish: Aluminum

POLYPRO polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.

Also known as: 783510171049, A1210PSWPNL

Features & Benefits

  • Includes four PolyPro Adjustable Panel Blocks. No enclosure modification is required for installation.

Specifications

Weight: 1 lb
Height: 11 in
Width: 9.620 in
Material: Aluminum
Finish: Anodized
Weight: 1 lb
Width: 9.620 in
Finish: Anodized
Height: 11 in
Material: Aluminum