This product has been discontinued.

8' 33W T8 LED Lamp, 50K
Item #: 2175061
Cat #: 33T8/COR/96-850/MF44/G/FA8-10/1
UPC: 046677575731
to view pricing and more.
Documents & Guides
LED Lamp, Type B - bypass the ballast, 33W, Bulb: T8, Length: 96", Base: Single Pin (FA8), Lumens: 4400, CRI: 80, Color Temperature: 5000K, 240 ° Beam, Rated Average Life: 50,000 Hrs. Philips Order Code: 575738, 12NC: 929003112204, Prod. name: 33T8/COR/96-850/MF44/G/FA8 10/1 *Philips Part # 575738*
Overview
LED Lamp, Type B - bypass the ballast, 33W, Bulb: T8, Length: 96", Base: Single Pin (FA8), Lumens: 4400, CRI: 80, Color Temperature: 5000K, 240 ° Beam, Rated Average Life: 50,000 Hrs. Philips Order Code: 575738, 12NC: 929003112204, Prod. name: 33T8/COR/96-850/MF44/G/FA8 10/1 *Philips Part # 575738*
Philips CorePro MainsFit (UL Type-B) T8 LED lamps use a double-ended design which signifcantly simplifes installation, saving installation time and costs. This ballast bypass product replaces either T8 or T12 lamps in fxtures containing shunted or non-shunted G13 (medium bi-pin) lamp holders for over 40% energy savings.
Also known as: 046677575731, 33T8/COR/96-850/MF44/G/FA8-10/1
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 33 |
| Shape: | T8 (Tubular) |
| Length: | 8 ft, 96 in |
| Lumens: | 4400 |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 1-Pin (Fa8) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Shape: | T8 (Tubular) |
| Lumens: | 4400 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Wattage: | 33 |
| Length: | 8 ft, 96 in |
| Material: | Glass |
| Light Technology: | LED |
| Base: | 1-Pin (Fa8) |
| Volts AC Range: | 120 - 277 |