Xenon Bulb, T5, 12W

Item #: 21751
Cat #: 9777
UPC: 785652977701
Sign In or Register to view pricing and more.
Documents & Guides
12W Wedge Base Clear Bulb (12V)

Overview

12W Wedge Base Clear Bulb (12V)
Ambiance Lx Wedge Base Lamps provide illumination for a varied list of applications. Where maximum illumination is required, couple high wattage incandescent or xenon wedge base lamps with the Lx Lampholder 9433. Also for use with Xenon Disk Housings.
Also known as: 785652977701, 9777

Specifications

Color: Clear
Volts AC: 12
Wattage: 12
Color: Clear
Wattage: 12
Volts AC: 12

Customer Reviews

No reviews for this product
(0)