HDSS FUS 2P3W 240V 1200A N3R

Item #: 217525

Cat #: HF228NR

UPC: 783643150676

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (1200A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (1200A).
Also known as: 783643150676, HF228NR

Specifications

Poles: 2
Mounting: Surface
Amps: 1200
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 1200
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240