15W G16 1/2 Incandescent Lamp

Item #: 217543

Cat #: A3921

UPC: 045923039218

Sign In or Register to view pricing and more.
15 Watt G16 1/2 Incandescent; Clear; 2500 Average rated hours; 98 Lumens; Candelabra Base; 130 Volt

Overview

15 Watt G16 1/2 Incandescent; Clear; 2500 Average rated hours; 98 Lumens; Candelabra Base; 130 Volt
Also known as: 045923039218, A3921

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Volts AC: 130
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 98
Color: Clear
Volts AC: 130
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 98